MV-105 Power Cable, 4/0-3, Copper, Red Okoseal Jacket, 15kV

Item #: 774981

Cat #: 571-23-3524

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MV-105 Power Cable, 4/0 AWG, 3 Conductor, Stranded Copper, Red Okoseal Jacket, 15kV, 133% Insulation Level, For Cable Tray Use, Sunlight Resistant, For Direct Burial

Overview

MV-105 Power Cable, 4/0 AWG, 3 Conductor, Stranded Copper, Red Okoseal Jacket, 15kV, 133% Insulation Level, For Cable Tray Use, Sunlight Resistant, For Direct Burial
Okoguard is Okonite's registered trade name for its exclusive ethylene-propylene rubber (EPR) base, thermosetting compound, whose optimum balance of electrical and physical properties is unequaled in other solid dielectrics.
Also known as: 571-23-3524

Specifications

Volts AC: 15kV
Color: Red
Conductors: 3
Gauge: 4/0
Volts AC: 15kV
Conductors: 3
Color: Red
Gauge: 4/0

Customer Reviews

No reviews for this product
(0)