
1X4 LED LIGHT ENGINE 5000LM 4000K STEP DIM
Item #: 773240
Cat #: CR-LE-50L-40K-S
UPC: 813959013492
Documents & Guides
1X4 LED LIGHT ENGINE 5000LM 4000K STEP DIM
Sign In or Register to view pricing and more.
Overview
1X4 LED LIGHT ENGINE 5000LM 4000K STEP DIM
Also known as: 813959013492, CR-LE-50L-40K-S
Specifications
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Lumens: | 5000 |
Length: | 4 ft |
Wattage: | 50 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Lumens: | 5000 |
Wattage: | 50 |
Dimmable: | Yes |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)