5000 Raceway Internal Base Elbow

Item #: 7731

Cat #: 5017B

UPC: 786776050295

Sign In or Register to view pricing and more.
Non-Metallic, Internal Base Elbow, 5000 Series. Size: 5-5/16" Length, 1-5/16" Width. PVC, Ivory.

Overview

Non-Metallic, Internal Base Elbow, 5000 Series. Size: 5-5/16" Length, 1-5/16" Width. PVC, Ivory.
Access® 5000 Series Raceway conceals and organizes electrical wiring and low-voltage cabling in low-profile, decorative molding. The dual channels and low-profile device plates of this attractive raceway provide multiple options for power and communications cabling. Access 5000 Series Raceway also saves time and money because it installs faster and cleaner than conventional in-wall wiring. It’s also more energy efficient because walls, vapor barriers and insulation remain intact. And it’s a snap to reconfigure when adding wiring or cabling to homes, offices, classrooms or hotels.
Also known as: 786776050295, 5017B

Specifications

Color: Ivory
Length: 5 5/16 in
Width: 1 5/16 in
Color: Ivory
Width: 1 5/16 in
Length: 5 5/16 in

Customer Reviews

No reviews for this product
(0)