Metal Halide Lamp, Pulse Start, EDX17, 100W, Clear

Item #: 772199

Cat #: MP100/U/MED/4K

UPC: 031293495143

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 100 Watt, Bulb: EDX17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 8500, CRI: 70, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M90/O, M140/O

Overview

Metal Halide Lamp, Pulse Start, 100 Watt, Bulb: EDX17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 8500, CRI: 70, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M90/O, M140/O
Also known as: 031293495143, MP100/U/MED/4K

Specifications

Type: Pulse Start
Shape: EDX17 (Elliptical Dimple)
ANSI Code: M90/O, M140/O
Lumens: 8500
Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 100
Color Rendering Index (CRI): 70
Light Technology: HID
Type: Pulse Start
ANSI Code: M90/O, M140/O
Base: Medium Screw (E26)
Wattage: 100
Light Technology: HID
Shape: EDX17 (Elliptical Dimple)
Lumens: 8500
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70

Customer Reviews

No reviews for this product
(0)