4000W 347V Wall Heater, White, w/stat

Item #: 771893

Cat #: FRA3403F

UPC: 685360164311

Sign In or Register to view pricing and more.
FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 4000W, 347V, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille

Overview

FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 4000W, 347V, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille
Also known as: 685360164311, FRA3403F

Specifications

Type: Commercial Grade
Volts AC: 347
Color: White
Wattage: 4000
Mounting: Wall
Type: Commercial Grade
Color: White
Mounting: Wall
Volts AC: 347
Wattage: 4000

Customer Reviews

No reviews for this product
(0)