3000W 600V Wall Heater, White, w/stat

Item #: 771892

Cat #: FRA3306F

UPC: 685360164298

Sign In or Register to view pricing and more.
FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 3000W, 600V, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille

Overview

FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 3000W, 600V, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille
Also known as: 685360164298, FRA3306F

Specifications

Type: Commercial Grade
Color: White
Volts AC: 600
Wattage: 3000
Mounting: Wall
Type: Commercial Grade
Volts AC: 600
Mounting: Wall
Color: White
Wattage: 3000

Customer Reviews

No reviews for this product
(0)