2000W 600V Wall Heater, White, w/stat

Item #: 771885

Cat #: FRA3206F

UPC: 685360164212

Sign In or Register to view pricing and more.
FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 2000W, 600V, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille

Overview

FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 2000W, 600V, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille
Also known as: 685360164212, FRA3206F

Specifications

Type: Commercial Grade
Wattage: 2000
Color: White
Volts AC: 600
Mounting: Wall
Type: Commercial Grade
Color: White
Mounting: Wall
Wattage: 2000
Volts AC: 600

Customer Reviews

No reviews for this product
(0)