1500W 120V Wall Heater, White, w/stat

Item #: 771868

Cat #: FRA1512F

UPC: 685360162393

Sign In or Register to view pricing and more.
Documents & Guides
FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 1500W, 120V, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille

Overview

FRA SERIES - COMMERCIAL FAN-FORCED WALL HEATER, 1500W, 120V, Integral double-pole thermostat, Fan-only operation for summer use, commercial-grade White steel grille
Also known as: 685360162393, FRA1512F

Specifications

Wattage: 1500
Type: Commercial Grade
Volts AC: 120
Color: White
Mounting: Wall
Wattage: 1500
Volts AC: 120
Mounting: Wall
Type: Commercial Grade
Color: White

Customer Reviews

No reviews for this product
(0)