MR16 Bi-Pin 12V LED Lamp

Item #: 771536

Cat #: 18009

UPC: 783927398848

Sign In or Register to view pricing and more.
Documents & Guides
Kichler 18009, MR16 Bi-Pin 12 Volt LED Lamp, 60º Wide Flood Beam Spread Angle.

Overview

Kichler 18009, MR16 Bi-Pin 12 Volt LED Lamp, 60º Wide Flood Beam Spread Angle.
Also known as: 783927398848, 18009

Specifications

Volts AC: 12
Length: 2 in
Type: Miniature, Indicator
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Volts AC: 12
Type: Miniature, Indicator
Color Temperature: 2700 (Warm White)
Length: 2 in
Color Rendering Index (CRI): 80
Light Technology: LED

Customer Reviews

No reviews for this product
(0)