CND 7C7/G-130V-I

Item #: 771230

Cat #: 7C7/G-130V-I

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CND 7C7/G-130V-I

Overview

CND 7C7/G-130V-I
Also known as: 7C7/G-130V-I

Specifications

Wattage: 7
Color: Green
Type: Miniature
Shape: C7 (Candle)
Volts AC: 130
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Wattage: 7
Type: Miniature
Volts AC: 130
Base: Candelabra Screw (E12)
Color: Green
Shape: C7 (Candle)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)