Hazardous Location LED, 42W, 3336L, 5000K, 120-277V

Item #: 771151

Cat #: HAZPLED42F-DG

UPC: 019813197364

Documents & Guides
Hazardous Location LED, 42 Watt, 3336 Lumen, 5000K, 72CRI, 120-277 Volt, 3/4 Inch NPT Threaded Pendant Mount, Frosted Globe, Die-Cast Guard, Class 1 Division 2 Groups A B C D, Equivalent to 100 Watt Metal Halide
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hazardous Location LED, 42 Watt, 3336 Lumen, 5000K, 72CRI, 120-277 Volt, 3/4 Inch NPT Threaded Pendant Mount, Frosted Globe, Die-Cast Guard, Class 1 Division 2 Groups A B C D, Equivalent to 100 Watt Metal Halide
RAB Lighting is committed to creating high-quality, affordable, well-designed and energy-efficient LED lighting and controls that make it easy for distributors to sell, electricians to install and end users to save energy.
Also known as: 019813197364, HAZPLED42F-DG

Specifications

Wattage: 42
Color Temperature: 5000 (Bright White)
Mounting: Pendant
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 42
Mounting: Pendant
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)