Halogen Mini Lamp, 50 Watt, 24. Volt, 2-Pin, GY6.35 Base

Item #: 771043

Cat #: JC-24V/50W/GY6.35

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Mini Lamp, 50 Watt, 24. Volt, 2-Pin, GY6.35 Base

Overview

Halogen Mini Lamp, 50 Watt, 24. Volt, 2-Pin, GY6.35 Base
Also known as: JC-24V/50W/GY6.35

Specifications

Color Temperature: 2800 (Warm White)
Volts AC: 24
Wattage: 50
Lumens: 900
Light Technology: Halogen
Type: Miniature Lamp
Base: 2-Pin (GY6.35)
Color Temperature: 2800 (Warm White)
Wattage: 50
Light Technology: Halogen
Base: 2-Pin (GY6.35)
Volts AC: 24
Lumens: 900
Type: Miniature Lamp

Customer Reviews

No reviews for this product
(0)