14W PAR30 LED Lamp, 41K

Item #: 770696

Cat #: LED14P30D41KNFL

UPC: 762148245964

Sign In or Register to view pricing and more.
Documents & Guides
TCP LED14P30D41KNFL LED 14W P

Overview

TCP LED14P30D41KNFL LED 14W P
Also known as: 762148245964, LED14P30D41KNFL

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1150
Wattage: 14
Base: Medium Screw (E26)
Lumens: 1150
Color Rendering Index (CRI): 82
Wattage: 14

Customer Reviews

No reviews for this product
(0)