18/2 FPLP Plenum Non-shielded Fire Alarm Cable

Item #: 770251

Cat #: E3502S.30.03

UPC: 079407835645

Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable, 18 AWG, 2-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.134", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 18 AWG, 2-Conductor, FPLP/CL2P, Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Jacket Diameter: 0.134", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
FPLP (Fire Power Limited Plenum) Plenum Fire Alarm Cable is used in horizontal overhead installations such as, duct work or other space that is used for the flow of environmental air. FPLP- Shielded includes an aluminum polyester foil shield and drain wire to block additional interference within the cable.
Also known as: 079407835645, E3502S.30.03

Specifications

Color: Red
Gauge: 18
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Stranding: Solid
Gauge: 18
Conductors: 2
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)