TCP 17058L 58W CIRCLE ADAPT LAMP

Item #: 769384

Cat #: 17058L

UPC: 762148170587

Sign In or Register to view pricing and more.
Documents & Guides
TCP 17058L 58W NPF T6 CIRC

Overview

TCP 17058L 58W NPF T6 CIRC
Also known as: 762148170587, 17058L

Specifications

Lumens: 3700
Wattage: 58
Color: White
Type: Electronic
Light Technology: Fluorescent
Lumens: 3700
Color: White
Light Technology: Fluorescent
Wattage: 58
Type: Electronic

Customer Reviews

No reviews for this product
(0)