LED Wrap Fixture, 48", 5000K, 120-277V

Item #: 769329

Cat #: LAW4-50ML-EDU

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Wraparound, 48 Inch, 4000K, 4700 Lumen, 0-10V Dimming, 120-277 Volt

Overview

LED Wraparound, 48 Inch, 4000K, 4700 Lumen, 0-10V Dimming, 120-277 Volt
Also known as: LAW4-50ML-EDU

Specifications

Wattage: 48
Lumens: 4700
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 48
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4700
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)