BULLETFLD 12W WARM 120V W/ HOOD WH

Item #: 768808

Cat #: BULLET12YW

UPC: 019813212456

Sign In or Register to view pricing and more.
Documents & Guides
Floodlights 1251 Lumens Bullet 12W 3000K White

Overview

Floodlights 1251 Lumens Bullet 12W 3000K White
Also known as: 019813212456, BULLET12YW

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Mounting: Box
Color: White
Light Technology: LED
Lumens: 1251
Color Temperature: 3000 (Warm White)
Mounting: Box
Light Technology: LED
Wattage: 12
Color: White
Lumens: 1251

Customer Reviews

No reviews for this product
(0)