1-Lt. landscape

Item #: 768394

Cat #: P5250-20

UPC: 785247172979

Sign In or Register to view pricing and more.
Documents & Guides
PRO P5250-20 1-18W 12V PATH L

Overview

PRO P5250-20 1-18W 12V PATH L
Also known as: 785247172979, P5250-20

Specifications

Color: Brown
Wattage: 18
Type: Landscape
Standards: California Proposition 65
Color: Brown
Type: Landscape
Wattage: 18
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)