
CHC T6002364 LONG BALL STUD
Item #: 766746
Cat #: T6002364
UPC: 096359061762
Documents & Guides
CHC T6002364 LONG BALL STUD
Sign In or Register to view pricing and more.
nVent Hoffman
CSD12126SS Enclosure, NEMA 4X, Hinged Cover, Stainless Steel, 12" x 12" x 6"
Item #: 20997
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
CSD16168SS Enclosure, NEMA 4X, Hinge Cover, 16" x 16" x 8", Stainless Steel
Item #: 38191
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
CHC T6002364 LONG BALL STUD
Also known as: 096359061762, T6002364
Specifications
Length: | 7 in |
Amps: | 400 |
Material: | Bronze |
Length: | 7 in |
Material: | Bronze |
Amps: | 400 |
Customer Reviews
No reviews for this product
(0)