Junction Box, NEMA 4X, Hinged, 6" x 4" x 4"

Item #: 26251

Cat #: A6044CHNFSS

UPC: 783510564506

Documents & Guides
Junction Box, NEMA 4X, Hinged Cover, 6 x 4 x 4 Inch, Stainless Steel Type 304
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 4X, Hinged Cover, 6 x 4 x 4 Inch, Stainless Steel Type 304
Used in either indoor or outdoor applications, the nVent HOFFMAN HOFA6044CHNFSS enclosures combine a rugged continuous hinge, seamless foam-in-place gasket and stainless steel screw-down clamps for a reliable seal that protects components from corrosive environments.
Also known as: 783510564506, A6044CHNFSS

Specifications

Depth: 4 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Width: 4 in
Material: Stainless Steel
Height: 6 in
Special Program: Hoffman On Demand
Depth: 4 in
Mounting: Surface
Material: Stainless Steel
Special Program: Hoffman On Demand
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 4 in
Height: 6 in

Customer Reviews

No reviews for this product
(0)