MC Luminary Cable, Alum Flex, 16-2 Pur/Gry, 12-2 Brn/Gry/Grn, 1000'

Item #: 766692

Cat #: 18BF-60-501

UPC: 077680308825

Sign In or Register to view pricing and more.
Documents & Guides
MC Luminary Cable, Alum Flex, 16-2 Purple/Gray, 12-2 Brown, Gray, Green, 1000'

Overview

MC Luminary Cable, Alum Flex, 16-2 Purple/Gray, 12-2 Brown, Gray, Green, 1000'
AFC Cable Systems first launched MC Luminary Cable in 2014. MC Luminary Cable is a UL Listed Type MC-PCS cable which combines both power and control circuits under one armor. These cables are primarily used in commercial construction projects such as casinos, condos, hotels, shopping centers and retail centers – although its usage can be quite versatile.
Also known as: 077680308825, 18BF-60-501

Specifications

Length: 1000 ft
Gauge: 12, 16
Material: Copper
Jacket: Aluminum
Color: Brown/Gray
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 1000 ft
Material: Copper
Color: Brown/Gray
Conductors: 4
Gauge: 12, 16
Jacket: Aluminum
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)