Photocontrol, Stem Mount, 120/277V

Item #: 76662

Cat #: K4136M

UPC: 078275067745

Sign In or Register to view pricing and more.
Documents & Guides
Photocontrol, Stem Mount, Features: 16.7a Tungsten, 8.6a 1800va Ballast, 5 Year Warranty, With Heavy Dutydie Cast Housing, Standard: Ul 773a, Csa C22.2, Supply Voltage: 120/277v, Power consumption: 2000 To 4625w, Mounting: Stem, Size: 1 9/16 X 3in.

Overview

Photocontrol, Stem Mount, Features: 16.7a Tungsten, 8.6a 1800va Ballast, 5 Year Warranty, With Heavy Dutydie Cast Housing, Standard: Ul 773a, Csa C22.2, Supply Voltage: 120/277v, Power consumption: 2000 To 4625w, Mounting: Stem, Size: 1 9/16 X 3in.
Also known as: 078275067745, K4136M

Specifications

Type: Photo Sensor
Volts AC: 120, 277
Color: Gray
Mounting: Stem
Volt Amps: 1.800kVA
Type: Photo Sensor
Color: Gray
Volt Amps: 1.800kVA
Volts AC: 120, 277
Mounting: Stem

Customer Reviews

No reviews for this product
(0)