Photo Control, Stem and Swivel, 208-277V, 3100-4150W

Item #: 76654

Cat #: K4253

UPC: 078275067769

Sign In or Register to view pricing and more.
Documents & Guides
Photo Control, Stem & Swivel Mounting, 208-277 Volt, 8.3/15 Amp Ballast, 3100-4150 Watt, 6 inch Leads, Thermal-Type Controls.

Overview

Photo Control, Stem & Swivel Mounting, 208-277 Volt, 8.3/15 Amp Ballast, 3100-4150 Watt, 6 inch Leads, Thermal-Type Controls.
The K4200 Series Photo Controls feature stem and swivel mounting, with thermal-type controls. Thermal-type photo controls, which are available in single or multi-voltage models, provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights, and lightning. The thermal-type controls feature a cadmium sulfide photocell and a sonic-welded polycarbonate case and lens to seal out moisture. The design utilizes a dual temperature compensating bi-metal and composite resistor for reliable long life operation over ambient temperature extremes.
Also known as: 078275067769, K4253

Specifications

Volts AC: 277, 240, 208
Wattage: 4150
Color: Gray
Volt Amps: 2
Standards: California Proposition 65
Volts AC: 277, 240, 208
Color: Gray
Standards: California Proposition 65
Wattage: 4150
Volt Amps: 2

Customer Reviews

No reviews for this product
(0)