RAB TRLED2X4-37N/D10 TROFFER LED

Item #: 766507

Cat #: TRLED2X4-37N/D10

UPC: 019813239897

Sign In or Register to view pricing and more.
Documents & Guides
RAB TRLED2X4-37N/D10 TROFFER LED 2X4 37W CEILING DIM 4000K WHITE

Overview

RAB TRLED2X4-37N/D10 TROFFER LED 2X4 37W CEILING DIM 4000K WHITE
Also known as: 019813239897, TRLED2X4-37N/D10

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Wattage: 37
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Wattage: 37
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: White
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)