
Photocell, 15A, 208-277V
Item #: 76619
Cat #: K4123C
UPC: 078275029590
Documents & Guides
Photocell, 15A, 208-277V, 3100-4150W, 1700-2300 VA, Stem Mounting.
Sign In or Register to view pricing and more.
Overview
Photocell, 15A, 208-277V, 3100-4150W, 1700-2300 VA, Stem Mounting.
These photocontrols install on standard outdoor light fixtures and electrical boxes with 1⁄2"-14 NPSM thread or 7⁄8" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.
Also known as: 078275029590, K4123C, Photocell
Specifications
Volts AC: | 277, 240, 208 |
Color: | Gray |
Amps: | 15 |
Standards: | California Proposition 65 |
Volt Amps: | 1.700kVA - 2.300kVA |
Volts AC: | 277, 240, 208 |
Amps: | 15 |
Volt Amps: | 1.700kVA - 2.300kVA |
Color: | Gray |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)