5W G25 LED Lamp, 30K

Item #: 765771

Cat #: LED5G25D30KF

UPC: 762148249429

Documents & Guides
LED Lamp, Dimmable, 5 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 325, CRI: 82, Color Temperature: 3000K, Lamp Finish: Frosted
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, Dimmable, 5 Watt, 120 Volt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 325, CRI: 82, Color Temperature: 3000K, Lamp Finish: Frosted
Also known as: 762148249429, LED5G25D30KF

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 5
Lumens: 1125, 325
Volts AC: 120
Color: Frosted
Shape: G25 (Globe)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 1125, 325
Color: Frosted
Light Technology: LED
Base: Medium Screw (E26)
Wattage: 5
Volts AC: 120
Shape: G25 (Globe)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)