XQ Series Bus Plug - 4 Pole 60A

Item #: 76542

Cat #: XQ45

UPC: 783643223127

Sign In or Register to view pricing and more.
Documents & Guides
Siemens Low Voltage Busway XJL Busway Plugs - XJL BWPL CB 3PH4W 100pct Ntrl NCfg SD XQ are Power Distribution Busway. Sub Brand XJL Type MCCB Bus Plug Special Features MCCB not included Number Of Wires 4 Phase 3 NEMA Rating UL857 Indoor Voltage 120/240 Ampere Rating 60 Ground Housing

Overview

Siemens Low Voltage Busway XJL Busway Plugs - XJL BWPL CB 3PH4W 100pct Ntrl NCfg SD XQ are Power Distribution Busway. Sub Brand XJL Type MCCB Bus Plug Special Features MCCB not included Number Of Wires 4 Phase 3 NEMA Rating UL857 Indoor Voltage 120/240 Ampere Rating 60 Ground Housing
Also known as: 783643223127, XQ45

Specifications

Phase: 3
Amps: 60
Phase: 3
Amps: 60

Customer Reviews

No reviews for this product
(0)