Multimeter, Wireless AC/DC Current Module

Item #: 765261

Cat #: FLK-A3002FC

UPC: 095969723572

Sign In or Register to view pricing and more.
Documents & Guides
Multimeter, Fluke Connect system/mobile app to smart devices, Maximum Rating: 400A - 1000V AC/DC, Features: True RMS, AC/DC Voltage, AC/DC Amperage, Continuity, Resistance, Diode, Capacity. Designed to be used with the i410 or i1010 ac/dc current clamps.

Overview

Multimeter, Fluke Connect system/mobile app to smart devices, Maximum Rating: 400A - 1000V AC/DC, Features: True RMS, AC/DC Voltage, AC/DC Amperage, Continuity, Resistance, Diode, Capacity. Designed to be used with the i410 or i1010 ac/dc current clamps.
See it. Save it. Share it. All the facts, right in the field. The Fluke a3002 FC Wireless AC/DC Current Module is one member of a family of wireless test tools that let you share test data using the Fluke Connect® app with ShareLive™ video call. Fluke Connect Wireless Test Tools put tools, not your body, near live electrical panels. It's simple. Connect the a3002 FC current module, or any of the other Fluke Connect remote modules, and read the results on the Fluke Connect Wireless Multimeter or a portable PC from a safe distance. Better still, the Fluke Connect test tools can send measurement data to your smartphone, so you can save and share measurements from the field with your team anytime, from anywhere. Don't get bogged down while isolating intermittent electrical faults Timing is everything when trying to find an intermittent problem and the hard part is, it doesn't always show up when you have your meter connected. We've solved that problem with Fluke Connect - leave your remote modules connected to log measurements and walk away to address other issues. You can then download the data for further analysis. Work safely near electrical panels while wearing less PPE Personal protective equipment (PPE) can save your life, but it's bulky, hot and hard to work in. With Fluke Connect, there's no need to work in front of live open panels or moving/hazardous machinery. Picture having the ability to access live readings without being exposed to the live panel. It's easy. Just de-energize the cabinet, open the panel while wearing PPE and connect one or more a3002 FC modules. Close the cabinet, re-energize and let the Fluke Connect system work, reducing the risk of arc flash by separating yourself from hazardous measurement situations. Testing 3-phase is now faster and cheaper When your cabinet is de-energized, attach a Fluke Connect current clamp to each phase. Close, re-energize and start taking readings. What used to take hours and use costly equipment can be done in minutes with an affordable Fluke Connect wireless system.
Also known as: 095969723572, FLK-A3002FC

Specifications

Volts AC: 1000
Volts DC: 1000
Type: Current Meter, Multimeter
Standards: California Proposition 65
Volts AC: 1000
Type: Current Meter, Multimeter
Volts DC: 1000
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)