Afc 1504g60-04 12-2 Hcf-90 Rd We Gn

Item #: 764976

Cat #: 1504G60-04

UPC: 077680150998

Sign In or Register to view pricing and more.
Documents & Guides
Afc 1504g60-04 12-2 Hcf-90 Rd

Overview

Afc 1504g60-04 12-2 Hcf-90 Rd
Also known as: 077680150998, 1504G60-04

Specifications

Conductors: 2
Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 2
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12
Volts AC: 600

Customer Reviews

No reviews for this product
(0)