Load Center, Main Lug, 1PH, 125A 120/240V, 2/4, Type 3R

Item #: 7608

Cat #: W0204ML1125CU

UPC: 783643106055

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lug, 1-Phase, Type W , 125 Amp, 120/240 Volt AC, Combination Surface/Flush Trim, 2 Max Spaces, 4 Max Circuits, 1 Phase, NEMA 3R

Overview

Load Center, Main Lug, 1-Phase, Type W , 125 Amp, 120/240 Volt AC, Combination Surface/Flush Trim, 2 Max Spaces, 4 Max Circuits, 1 Phase, NEMA 3R
Also known as: 783643106055, W0204ML1125CU

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Spaces: 2
Circuits: 4
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Type: Main Lug
Circuits: 4
Mounting: Surface
Volts AC: 120/240
Spaces: 2
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)