![NEMA 1 - 125 V Spdt NEMA 1 - 125 V Spdt](https://rexel-cdn.com/products/imtt105.jpg?i=E788F4C0-E19D-4178-B8CF-0814F5988B8D&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Features: 1/2 To 3/4in Knockout, 40a 120 To 480v Ac Resistive Rating, 40a 120 To277v Ac 1000va Tungsten/inductive Rating, 2hp, Application: Industrial, Commercial, Residential, Standard: Ul 917, Csa (canada And Us), Csa C22.2, Voltage Rating: 125v Ac At
Overview
Features: 1/2 To 3/4in Knockout, 40a 120 To 480v Ac Resistive Rating, 40a 120 To277v Ac 1000va Tungsten/inductive Rating, 2hp, Application: Industrial, Commercial, Residential, Standard: Ul 917, Csa (canada And Us), Csa C22.2, Voltage Rating: 125v Ac At
The T100 Series Mechanical Time Switches are heavy-duty switches that have the highest horsepower ratings in the industry for industrial, commercial and residential applications.
Also known as: 078275800106, T105
Specifications
IP/NEMA Rating: | NEMA 1 |
Wattage: | 3 |
Type: | Electromechanical |
IP/NEMA Rating: | NEMA 1 |
Type: | Electromechanical |
Wattage: | 3 |
Customer Reviews
No reviews for this product
(0)