60-Minute Spring Wound SPST Timer, Silver

Item #: 75829

Cat #: FF60MHC

UPC: 078275005273

Sign In or Register to view pricing and more.
Spring Wound Countdown Timer, Commercial, 125-277 VAC, 50/60 Hz, SPST, 60-Minute Max, With Hold, Silver

Overview

Spring Wound Countdown Timer, Commercial, 125-277 VAC, 50/60 Hz, SPST, 60-Minute Max, With Hold, Silver
The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements.
Also known as: 078275005273, FF60MHC

Specifications

Color: Brushed Metal
Amps: 10, 7, 20
Type: SPST, In-Wall
Volts AC: 277, 250, 125
Range: 60 min
Light Technology: LED, CFL, Fluorescent, Incandescent
Color: Brushed Metal
Type: SPST, In-Wall
Range: 60 min
Amps: 10, 7, 20
Volts AC: 277, 250, 125
Light Technology: LED, CFL, Fluorescent, Incandescent

Customer Reviews

No reviews for this product
(0)