BREAKER LGB 3P 80A 480V 65KA LD LUG

Item #: 757938

Cat #: LGB3B080B

UPC: 887621220310

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER LGB 3P 80A 480V 65KA LD LUG

Overview

BREAKER LGB 3P 80A 480V 65KA LD LUG
Also known as: 887621220310, LGB3B080B

Specifications

Poles: 3
Amps: 80
Volts AC: 347, 480Y
Mounting: Bolt On
Interrupt Rating DC: 14 kA
Interrupt Rating AC: 65 kA
Poles: 3
Volts AC: 347, 480Y
Interrupt Rating DC: 14 kA
Amps: 80
Mounting: Bolt On
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)