Photocell K4321

Item #: 75779

Cat #: K4321

UPC: 078275530058

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Photocell K4321Photocell, 15A, 120V.

Overview

Photocell K4321Photocell, 15A, 120V.
Also known as: 078275530058, K4321

Specifications

Type: Photo Control
Volts AC: 120
Amps: 15
Wattage: 1800
Type: Photo Control
Amps: 15
Volts AC: 120
Wattage: 1800

Customer Reviews

No reviews for this product
(0)