10-4 MC TUFF BN OE

Item #: 757750

Cat #: 1709B60T01

UPC: 077680195975

Sign In or Register to view pricing and more.
Documents & Guides
10-4 MC TUFF BN OE YW GY GN 1000FT REEL

Overview

10-4 MC TUFF BN OE YW GY GN 1000FT REEL
Also known as: 077680195975, 1709B60T01

Specifications

Gauge: 10
Jacket: Steel
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 4
Stranding: Solid
Gauge: 10
Length: 1000 ft
Volts AC: 600
Stranding: Solid
Jacket: Steel
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)