BREAKER 20A 2P 120/240V 65K HBL 120V ST

Item #: 757643

Cat #: B220HH00S01

UPC: 783643089471

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BREAKER 20A 2P 120/240V 65K HBL 120V ST

Overview

BREAKER 20A 2P 120/240V 65K HBL 120V ST
Also known as: 783643089471, B220HH00S01

Specifications

Poles: 2
Family / Style: BL
Amps: 20
Volts AC: 120/240
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 2
Amps: 20
Mounting: Bolt On
Family / Style: BL
Volts AC: 120/240
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)