Cable Tie Mounting Base, 4-Way, Nylon, Indoors, White, Adhesive

Item #: 7576

Cat #: ABM4H-A-L

UPC: 074983584765

Cable Tie Mounting Base, 4-Way, Nylon, Indoors, White, Adhesive, For Miniature, Intermediate, Standard, Heavy-Standard, Light-Heavy, Heavy Cable Ties, 2 x 2 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Tie Mounting Base, 4-Way, Nylon, Indoors, White, Adhesive, For Miniature, Intermediate, Standard, Heavy-Standard, Light-Heavy, Heavy Cable Ties, 2 x 2 Inch
Panduit’s  ABM4H-A-L  4-way rubber-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Nylon 6.6 and can be used with miniature, intermediate, standard, light-heavy, heavy, and hook and loop mount cable ties. These mounts are designed for indoor environments. They are 2.0" x 2.0" (50.8mm x 50.8mm), supplied in strips of 2, are white in color and come in packages of 50.
Also known as: 074983584765, ABM4H-A-L

Specifications

Width: 2 in
Length: 2 in
Color: White
Mounting: Adhesive, # 6 Screw
Material: Nylon
Width: 2 in
Color: White
Material: Nylon
Length: 2 in
Mounting: Adhesive, # 6 Screw

Customer Reviews

No reviews for this product
(0)