
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Non-Dimmable, 23 Watt, 120 Volt, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 50,000 Hrs
Overview
LED Lamp, Non-Dimmable, 23 Watt, 120 Volt, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 1600, CRI: 82, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 50,000 Hrs
Also known as: 762148233114, LED23E26P3830KFLND
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 23 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Shape: | PAR38 (Sealed Beam) |
Lumens: | 1600 |
Light Technology: | LED |
Dimmable: | No |
Angle: | 40° |
Color Temperature: | 3000 (Warm White) |
Wattage: | 23 |
Volts AC: | 120 |
Lumens: | 1600 |
Dimmable: | No |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | LED |
Angle: | 40° |
Customer Reviews
No reviews for this product
(0)