CANDELA 73-GEM 14.0V .08A

Item #: 756363

Cat #: 73-GEM

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
CANDELA 73-GEM 14.0V .08A

Overview

CANDELA 73-GEM 14.0V .08A
Also known as: 73-GEM

Specifications

Mounting: Side, External
Type: SPD
Interrupt Rating DC: 300
IP/NEMA Rating: NEMA 4
Mounting: Side, External
Interrupt Rating DC: 300
Type: SPD
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)