Insulated Ferrule, Single Wire, 22 AWG, Copper

Item #: 7562

Cat #: FSD74-8-D

UPC: 074983763986

Sign In or Register to view pricing and more.
Insulated Ferrule, Single Wire, 22 AWG, Copper. 8 mm Pin Length

Overview

Insulated Ferrule, Single Wire, 22 AWG, Copper. 8 mm Pin Length
Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.
Also known as: 074983763986, FSD74-8-D

Specifications

Color: Turquoise
Material: Copper
Allowable Gauge Range: 22
Color: Turquoise
Allowable Gauge Range: 22
Material: Copper

Customer Reviews

No reviews for this product
(0)