3" Trim, Lensed Square Shower, Tuscan Bronze/Black

Item #: 755993

Cat #: 3012TBZBB

UPC: 623961978425

Sign In or Register to view pricing and more.
3 Inch Trim, Lensed Square Shower Light, 15 Degree, Tuscan Bronze Trim with Black Baffle

Overview

3 Inch Trim, Lensed Square Shower Light, 15 Degree, Tuscan Bronze Trim with Black Baffle
Regressed lens adjustable square baf?e shower light designed for use with IC or Non-IC AIR-TITE 3” Halo small aperture line and low voltage housings. The die-cast aluminum trim is available in multiple ?nishes to match interior decor. Trim uses low voltage MR16 or GU10 line voltage lamps ideal for accent and task lighting. Also offers 15° tilt and integral 360° lamp holder rotation. Wet location listed for use in showers.
Also known as: 623961978425, 3012TBZBB

Specifications

Color: Tuscan Bronze
Color: Tuscan Bronze

Customer Reviews

No reviews for this product
(0)