Heater Interior, ComPak Series, 750W 208V

Item #: 755486

Cat #: CS078

UPC: 027418675644

Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 750W 208V *Cadet Part # 67564*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat), 750W 208V *Cadet Part # 67564*
Com-Pak Heater Assembly Only - No Thermostat
Also known as: 027418675644, CS078

Specifications

Wattage: 750
Volts AC: 208
Mounting: Wall
Family / Style: ComPak
Wattage: 750
Mounting: Wall
Volts AC: 208
Family / Style: ComPak

Customer Reviews

No reviews for this product
(0)