
Wall Can, RM Series
Item #: 755462
Cat #: RMC5
UPC: 027418631169
Documents & Guides
Register Heater Wall Can, Dimensions: 12.625" x 8.875" x 4". Compatible with: Cadet RM Series Heaters, Black. *Cadet Part # 63116*
Sign In or Register to view pricing and more.
No associated products found.
Overview
Register Heater Wall Can, Dimensions: 12.625" x 8.875" x 4". Compatible with: Cadet RM Series Heaters, Black. *Cadet Part # 63116*
The Register series recessed wall can is for exclusive use with Cadet's Register (RM) Series Heaters Designed for quick installation with mounting legs that minimize measuring time Powder-coated paint eliminates sharp edges Use for new installation Dimensions: 12 5/8" W x 8 7/8" H x 4" D
Also known as: 027418631169, RMC5
Specifications
Color: | Black |
Mounting: | Wall |
Family / Style: | Register Plus® |
Color: | Black |
Family / Style: | Register Plus® |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)