Cordset 1" Single Ended, 4-Pin Straight Female Connector

Item #: 754888

Cat #: QDC-525C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Cordset 1 Inch Single Ended, 4-pin Straight Female Connector, Range: 1.8 m, Input: 90-250V ac, Output: SPDT Electromechanical Relay, 7.62 m (24.99 ft) Cable Length

Overview

Cordset 1 Inch Single Ended, 4-pin Straight Female Connector, Range: 1.8 m, Input: 90-250V ac, Output: SPDT Electromechanical Relay, 7.62 m (24.99 ft) Cable Length
Also known as: QDC-525C

Specifications

Length: 25 ft
Pins: 4
Length: 25 ft
Pins: 4

Customer Reviews

No reviews for this product
(0)