Inlet Pin&Sleeve 60A 250V 3PH 3P4W WT BL

Item #: 754413

Cat #: AH460B9W

UPC: 032664733260

Sign In or Register to view pricing and more.
Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 3? 250V, Back wire, Blue, Nickel plated brass, IP67, Nylon, 3-pole, 4-wire, AHBB60 Back box style, Male, 7 1/2 HP, 3PH

Overview

Eaton Arrow Hart pin and sleeve inlet, IP69K Rated, #8 - #2 AWG, #10 - #2 AWG (Ground), #12 - #16 AWG (Pilot), 60A, 3? 250V, Back wire, Blue, Nickel plated brass, IP67, Nylon, 3-pole, 4-wire, AHBB60 Back box style, Male, 7 1/2 HP, 3PH
Arrow Hart pin and sleeve iec 60309 devices includes connectors, receptacles, plugs, inlets, interlocks, accessories
Also known as: 032664733260, AH460B9W

Specifications

Type: Industrial
Type: Industrial

Customer Reviews

No reviews for this product
(0)