SlimSurface LED Downlight, 5", 9.5W, 3000K
Item #: 754130
Cat #: S5R830K7-ELV
UPC: 662057990927
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
SlimSurface LED Downlight, 9.5 Watt, 120 Volt, Lumens: 650, CRI: 80, Color Temperature: 3000K, Diameter: 5 inch, Color: White
Overview
SlimSurface LED Downlight, 9.5 Watt, 120 Volt, Lumens: 650, CRI: 80, Color Temperature: 3000K, Diameter: 5 inch, Color: White
Also known as: 662057990927, S5R830K7-ELV
Specifications
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Lumens: | 650 |
Mounting: | Surface |
Diameter: | 5 in |
Color: | White |
Light Technology: | LED |
Wattage: | 9.500 |
Color Temperature: | 3000 (Warm White) |
Lumens: | 650 |
Diameter: | 5 in |
Light Technology: | LED |
Volts AC: | 120 |
Mounting: | Surface |
Color: | White |
Wattage: | 9.500 |
Customer Reviews
No reviews for this product
(0)