This product has been discontinued.
SlimSurface LED Downlight, 7", 14.2W, 120V, 3000K
Item #: 754128
Cat #: S7R830K10-D
UPC: 662057992440
Sign In or Register to view pricing and more.
Documents & Guides
SlimSurface LED Downlight, Dimmable, 14.2 Watt, 120 Volt, Lumens: 1000, CRI: 80, Color Temperature: 3000K, Diameter: 7 inch, Color: White.
Overview
SlimSurface LED Downlight, Dimmable, 14.2 Watt, 120 Volt, Lumens: 1000, CRI: 80, Color Temperature: 3000K, Diameter: 7 inch, Color: White.
Also known as: 662057992440, S7R830K10-D
Specifications
Lumens: | 1000 |
Color Temperature: | 3000 (Warm White) |
Diameter: | 7 in |
Volts AC: | 120 |
Mounting: | Surface |
Color: | White |
Wattage: | 14.200 |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 1000 |
Diameter: | 7 in |
Mounting: | Surface |
Wattage: | 14.200 |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)