![SLIM 4" SQUARE 600 LM 30K 80CRI 120V WHT SLIM 4" SQUARE 600 LM 30K 80CRI 120V WHT](https://rexel-cdn.com/products/philips-s4s830k7.jpg?i=22AC918F-C402-4348-AD9D-420433DDF5F9&f=420)
SLIM 4" SQUARE 600 LM 30K 80CRI 120V WHT
Item #: 753188
Cat #: S4S830K7
UPC: 662057988801
Sign In or Register to view pricing and more.
Documents & Guides
Leveraging the latest in LED technology and optical enhancements The thinnest available solution with an integral driver for existing J-boxes or new construction;Provides an affordable alternative to Air-Seal IC recessed housings or Fire-Rated boxes;Glare controlling lens for comfortable light distribution SlimSurface LED is a low profile downlight intended for ceiling or wall mount applications. This 0.625" thick luminaire offers the appearance of a recessed downlight but is actually surface mounted. Choice of design with square and round apertures;Efficacy: 42-70 lm/w;50,000 hour rated life;Dimming: Triac (10%), 0-10V Residential;Office;Banks;Hospitality;Airports;Fashion
Overview
Leveraging the latest in LED technology and optical enhancements The thinnest available solution with an integral driver for existing J-boxes or new construction;Provides an affordable alternative to Air-Seal IC recessed housings or Fire-Rated boxes;Glare controlling lens for comfortable light distribution SlimSurface LED is a low profile downlight intended for ceiling or wall mount applications. This 0.625" thick luminaire offers the appearance of a recessed downlight but is actually surface mounted. Choice of design with square and round apertures;Efficacy: 42-70 lm/w;50,000 hour rated life;Dimming: Triac (10%), 0-10V Residential;Office;Banks;Hospitality;Airports;Fashion
Also known as: 662057988801, S4S830K7
Specifications
Mounting: | Recessed |
Shape: | Square |
Color: | White |
Mounting: | Recessed |
Color: | White |
Shape: | Square |
Customer Reviews
No reviews for this product
(0)