SlimSurface LED Downlight, 7", 14.2W, 120V, 3000K

Item #: 753184

Cat #: S7R830K10

UPC: 662057988740

Sign In or Register to view pricing and more.
Documents & Guides
SlimSurface LED Downlight, 14.2 Watt, 120 Volt, Lumens: 1000, CRI: 80, Color Temperature: 3000K, Diameter: 7 inch, Color: White.

Overview

SlimSurface LED Downlight, 14.2 Watt, 120 Volt, Lumens: 1000, CRI: 80, Color Temperature: 3000K, Diameter: 7 inch, Color: White.
Also known as: 662057988740, S7R830K10, wipe

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White)
Diameter: 7 in
Volts AC: 120
Mounting: Surface
Color: White
Wattage: 14.200
Light Technology: LED
Lumens: 1000
Diameter: 7 in
Mounting: Surface
Wattage: 14.200
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Light Technology: LED

Customer Reviews

5 Overall
(1)
5/5
jeremy - on 12/10/2015
Super easy to install