Bell Flood Light, 150W, Bronze

Item #: 7530

Cat #: H101A

UPC: 019813101507

Documents & Guides
Bell Flood Light, 150W PAR38 Lamp, Color: Bronze. Lamp Not Included.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Bell Flood Light, 150W PAR38 Lamp, Color: Bronze. Lamp Not Included.
A wide selection of Incandescent Floods makes it easy to find the one for your job.
Also known as: 019813101507, H101A

Specifications

Color: Verde Green, Bronze
Volts AC: 120
Wattage: 150
Light Technology: Halogen
Color: Verde Green, Bronze
Wattage: 150
Volts AC: 120
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)